text.skipToContent text.skipToNavigation


P562203

Low Pressure Hydraulic Spin-On Filter

Item #100181413
each

Product details

  • Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120
  • Wiremesh Media
  • Buna-N Seal
  • Standard Design
  • 6.7" Long

description

  • Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.

Specifications

Element Description Hydraulic Spin-On
Filter Series SP50/60 (LPS05)
SP80/90
SP100/120
Media Type Wire Mesh
O.D. 5 in
Length 6.7 in
Thread Size 1 1/2
Beta 75 Rating 150 µm
Beta 200 Rating N/A
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating N/A
I.D. N/A
Threads per Inch 16
Thread Type UN
Seal Material Buna-N
Weight 2.3 LB
EAN or UPC 742330150856

You May Also Like