text.skipToContent text.skipToNavigation


P562204

Low Pressure Hydraulic Spin-On Filter

Item #100176995

Product details

  • Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120
  • Cellulose #10 Media
  • Buna-N Seal
  • Standard Design
  • 10.7" Long

description

  • Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.

Specifications

Element Description Hydraulic Spin-On
Filter Series SP50/60 (LPS05)
SP100/120
SP80/90
Media Type Cellulose #10
O.D. 5 in
Length 10.7 in
Thread Size 1 1/2
Beta 75 Rating 25 µm
Beta 200 Rating 19 µm
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating 23 µm
I.D. N/A
Threads per Inch 16
Thread Type UN
Seal Material Buna-N
Weight 0.458 LB

You May Also Like