Product details
- Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120
- Synthetic Media
- Buna-N Seal
- Standard Design
- 6.7" Long
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
Specifications
Element Type | Low Pressure Filter |
Element Description | Hydraulic Spin-On |
Beta 1000 Rating | 6 µm |
O.D. | 5 in |
Beta 200 Rating | N/A |
Seal Material | Buna-N |
I.D. | N/A |
Thread Size | 1 1/2 |
Media Type | Synthetic |
Beta 75 Rating | N/A |
Filter Design | Standard |
Threads per Inch | 16 |
Filter Series | SP50/60 (LPS05), SP80/90, SP100/120 |
Length | 6.700 in |
Thread Type | UN |
Weight | 0.1 LB |
EAN or UPC | 742330150917 |