Product details
- 4 in Outside Diameter
- 1 1/2 NPT Thread Size
- Strainer Style
Specifications
Media Type | Wire Mesh |
Length (mm) | 254 |
Thread Size | 1 1/2 NPT |
Length (in) | 10 |
Efficiency Beta | 238 Micron @ Beta 2 |
Length | 10 in, 254 mm |
O.D. | 4 in, 101.6 mm |
Efficiency Beta 2 | 238 micron |
Outer Diameter (in) | 4 |
Outer Diameter (mm) | 101.6 |
Style | Strainer |
Weight | 1.45 LB |
EAN or UPC | 742330151020 |