text.skipToContent text.skipToNavigation


P562223

Suction Strainer

Item #100181259

Product details

  • Suction Strainer
  • 3" Female NPT Outlet Port
  • 100 gal/min
  • w/o Bypass
  • Nylon Nut

description

  • Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.

features

  • Stainless steel pleated screen
  • Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
  • Reusable; clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air

Specifications

End Type Female NPT
Pipe Size 3 in
Mesh 100
Bypass Valve w/o Bypass
Flow Range 100 gal/min
O.D. 5.2 in
Length 10.9 in
Nut Material Nylon
Strainer Type Suction Line
Port Type NPT
Micron Rating 140 µm
LHA Part No. PEC-100-3-100
Catalog Order Number MA100181259
Weight 1.1 LB
Package Quantity 1.0 Piece
EAN or UPC 742330151037

You May Also Like