Product details
- 5.2 in Outside Diameter
- 3 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
Specifications
Inner Diameter (in) | 3.8 |
Outer Diameter (in) | 5.2 |
Length | 10.9 in, 276.86 mm |
Thread Size | 3 NPT |
Efficiency Beta | 149 Micron @ Beta 2 |
Length (in) | 10.9 |
Bypass Valve Setting LR (BAR) | 0.2 bar |
Inner Diameter (mm) | 96.52 |
Efficiency Beta 2 | 149 micron |
O.D. | 5.2 in, 132.1 mm |
Outer Diameter (mm) | 132.1 |
I.D. | 3.8 in, 96.52 mm |
LHA Part No. | PEC-100-3-100-RV3 |
Length (mm) | 276.86 |
Bypass Valve Setting LR (PSI) | 3 psi |
Media Type | Wire Mesh |
Bypass Valve Setting LR | 2.9 psi, 0.2 bar |
Bypass Valve | Yes |
Style | Strainer |
Weight | 1.7 LB |
EAN or UPC | 742330151044 |