text.skipToContent text.skipToNavigation


P562238

Suction Strainer

Item #100181272
each
    Shipment Options

Product details

  • Suction Strainer
  • 2" Female NPT Outlet Port
  • 50 gal/min
  • w/o Bypass
  • Nylon Nut

description

  • Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.

features

  • Stainless steel pleated screen
  • Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
  • Reusable; clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air

Specifications

End Type Female NPT
Pipe Size 2 in
Mesh 100
Bypass Valve w/o Bypass
Flow Range 50 gal/min
O.D. 4 in
Length 10.4 in
Nut Material Nylon
Strainer Type Suction Line
Port Type NPT
Micron Rating 140 µm
LHA Part No. PEC-50-2-100
Weight 0.8 LB
Package Quantity 1.0 Piece
EAN or UPC 742330151181

You May Also Like