Product details
- 1.9 in Outside Diameter
- 1/2 NPT Thread Size
- Strainer Style
Specifications
Inner Diameter (in) | 1 |
Efficiency Beta 2 | 149 micron |
I.D. | 1 in, 25.4 mm |
Media Type | Wire Mesh |
O.D. | 1.9 in, 48.26 mm |
Outer Diameter (in) | 1.9 |
Inner Diameter (mm) | 25.4 |
Thread Size | 1/2 NPT |
Length (in) | 3.8 |
Efficiency Beta | 149 Micron @ Beta 2 |
Length | 3.8 in, 96.52 mm |
Outer Diameter (mm) | 48.26 |
Length (mm) | 96.52 |
Style | Strainer |
Weight | 0.2 LB |
EAN or UPC | 742330151204 |