Product details
- 2.7 in Outside Diameter
- 3/4 NPT Thread Size
- Strainer Style
Specifications
Length (mm) | 93.98 |
Length (in) | 3.7 |
Thread Size | 3/4 NPT |
Media Type | Wire Mesh |
Bypass Valve Setting LR (BAR) | 0.2 bar |
Efficiency Beta | 149 Micron @ Beta 2 |
I.D. | 1.4 in, 35.56 mm |
Bypass Valve Setting LR (PSI) | 3 psi |
Inner Diameter (mm) | 35.56 |
Outer Diameter (mm) | 68.58 |
Length | 3.7 in, 93.98 mm |
Inner Diameter (in) | 1.4 |
Efficiency Beta 2 | 149 micron |
O.D. | 2.7 in, 68.58 mm |
Outer Diameter (in) | 2.7 |
Bypass Valve Setting LR | 2.9 psi, 0.2 bar |
Style | Strainer |
Bypass Valve | Yes |
Weight | 0.4 LB |
EAN or UPC | 742330151266 |