Product details
- 2.12 in Outside Diameter
- 1 5/8-12 UN Thread Size
- Strainer Style
Specifications
Media Type | Wire Mesh |
Efficiency Beta | 149 Micron @ Beta 2 |
Thread Size | 1 5/8-12 UN |
Length | 8.83 in, 224.28 mm |
O.D. | 2.12 in, 53.85 mm |
Outer Diameter (mm) | 53.85 |
Length (in) | 8.83 |
Efficiency Beta 2 | 149 micron |
Length (mm) | 224.28 |
Outer Diameter (in) | 2.12 |
Style | Strainer |
Weight | 0.75 LB |
EAN or UPC | 742330151310 |