Product details
- 1.15 in Outside Diameter
- 3/4-16 UN Thread Size
- Strainer Style
Specifications
Media Type | Wire Mesh |
Bypass Valve Setting LR (BAR) | 0.4 bar |
O.D. | 1.15 in, 29.25 mm |
Length (in) | 5.34 |
Bypass Valve Setting LR (PSI) | 6 psi |
Efficiency Beta 2 | 149 micron |
Outer Diameter (mm) | 29.25 |
Length (mm) | 135.64 |
Outer Diameter (in) | 1.15 |
Efficiency Beta | 149 Micron @ Beta 2 |
Length | 5.34 in, 135.64 mm |
Thread Size | 3/4-16 UN |
Style | Strainer |
Bypass Valve | Yes |
Bypass Valve Setting LR | 5.8 psi, 0.4 bar |
Weight | 0.5 LB |
EAN or UPC | 742330151341 |