text.skipToContent text.skipToNavigation


P562256

Tank-Mounted Strainer

Item #100181450
each
    Shipment Options

Product details

  • Tank-Mounted Suction Strainer
  • w/o Bypass
  • 10 gal/min
  • 3/4 NPT Female Thread
  • 1 1/4 NPT Male Thread

features

  • Operating temperatures to 250 °F (121 °C)
  • Relief valve available
  • Easy installation
  • Access to reservoir interior is not needed
  • Can be mounted through a sidewall or through the tank top and into a standpipe

Specifications

Strainer Style Suction
Mesh 100
Flow 10 gal/min
Female Thread Size 3/4
Male Thread Size 1 1/4
Bypass Valve w/o Bypass
Strainer Construction Cast Iron Bushing
Useable Length 8.17 in
Thread Type NPT
Catalog Order Number MA100181450
Weight 0.6 LB
Package Quantity 1.0 Piece
EAN or UPC 742330151365

You May Also Like