Product details
- 1.36 in Outside Diameter
- 3/4 NPT Thread Size
- Strainer Style
Specifications
Bypass Valve Setting LR (PSI) | 6 psi |
O.D. | 1.36 in, 34.54 mm |
Length (in) | 8.17 |
Thread Size | 3/4 NPT |
Outer Diameter (mm) | 34.54 |
Length | 8.17 in, 207.52 mm |
Media Type | Wire Mesh |
Efficiency Beta 2 | 149 micron |
Length (mm) | 207.52 |
Bypass Valve Setting LR (BAR) | 0.4 bar |
Efficiency Beta | 149 Micron @ Beta 2 |
Outer Diameter (in) | 1.36 |
Bypass Valve | Yes |
Bypass Valve Setting LR | 5.8 psi, 0.4 bar |
Style | Strainer |
Weight | 0.55 LB |
EAN or UPC | 742330151372 |