Product details
- 3 in Outside Diameter
- 2 NPT Thread Size
- Strainer Style
Specifications
Outer Diameter (in) | 3 |
Media Type | Wire Mesh |
Length (in) | 9.7 |
O.D. | 3 in, 76.2 mm |
Bypass Valve Setting LR (BAR) | 0.4 bar |
Bypass Valve Setting LR (PSI) | 6 psi |
Efficiency Beta | 149 Micron @ Beta 2 |
Outer Diameter (mm) | 76.2 |
Efficiency Beta 2 | 149 micron |
Length | 9.7 in, 246.38 mm |
Thread Size | 2 NPT |
Length (mm) | 246.38 |
Style | Strainer |
Bypass Valve Setting LR | 5.8 psi, 0.4 bar |
Bypass Valve | Yes |
Weight | 2.3 LB |
EAN or UPC | 742330151501 |