Product details
- 4.29 in Overall Length
Specifications
Overall Length | 4.29 in, 109 mm |
Inlet Size | 3/4 NPT |
Outlet Size | 3/4 NPT |
Weight | 3.2 LB |
EAN or UPC | 742330152317 |
Have an account? Sign in
Overall Length | 4.29 in, 109 mm |
Inlet Size | 3/4 NPT |
Outlet Size | 3/4 NPT |
Weight | 3.2 LB |
EAN or UPC | 742330152317 |