Product details
- 1.65 in Outside Diameter
Specifications
Outer Diameter (mm) | 42 |
Efficiency 98% | 40 micron |
Outer Diameter (in) | 1.65 |
O.D. | 1.65 in, 42 mm |
Weight | 0.2 LB |
EAN or UPC | 742330153543 |
Have an account? Sign in
Outer Diameter (mm) | 42 |
Efficiency 98% | 40 micron |
Outer Diameter (in) | 1.65 |
O.D. | 1.65 in, 42 mm |
Weight | 0.2 LB |
EAN or UPC | 742330153543 |