text.skipToContent text.skipToNavigation


P562524

ABS Series Breather

Item #100180973
each

Product details

  • ABS Series Breather
  • Threaded
  • 40 µm
  • 30 SCFM
  • 1 NPT

features

  • Compatible with petroleum-based fluids
  • Zinc- and epoxy-coated weatherproof cap versions available
  • Reduces part inventory
  • Improves filtration to extend equipment life
  • Lengthens filter service intervals

Specifications

Mount Type Threaded
Micron Rating 40 µm
Basket Depth N/A
LHA Part No. ABS-40-N16
Magnet & Post No Magnet
Cap Type Grip Type
Thread Type NPT
Flow 30 SCFM
Thread Size 1
Lockable Cap No
Basket Type N/A
Material Chrome Plated Steel
Height 2.8 in
Temperature Range [MAX] 212 °F
Cap Dia. 80 mm
Dip Stick No Dip Stick
Catalog Order Number MA100180973
Weight 0.9 LB
Package Quantity 1.0 Piece
EAN or UPC 742330153710

Supporting Documents

You May Also Like