Product details
- 3.18 in Outside Diameter
Specifications
Outer Diameter (in) | 3.18 |
Outer Diameter (mm) | 80.77 |
O.D. | 3.18 in, 80.77 mm |
Efficiency 98% | 10 micron |
Weight | 0.4 LB |
EAN or UPC | 742330153758 |
Have an account? Sign in
Outer Diameter (in) | 3.18 |
Outer Diameter (mm) | 80.77 |
O.D. | 3.18 in, 80.77 mm |
Efficiency 98% | 10 micron |
Weight | 0.4 LB |
EAN or UPC | 742330153758 |