Product details
- 2.76 in Outside Diameter
Specifications
O.D. | 2.76 in, 70 mm |
Outer Diameter (in) | 2.76 |
Outer Diameter (mm) | 70 |
Efficiency 98% | 10 micron |
Weight | 0.6 LB |
EAN or UPC | 742330153819 |
Have an account? Sign in
O.D. | 2.76 in, 70 mm |
Outer Diameter (in) | 2.76 |
Outer Diameter (mm) | 70 |
Efficiency 98% | 10 micron |
Weight | 0.6 LB |
EAN or UPC | 742330153819 |