Product details
- 3.66 in Outside Diameter
Specifications
Bolt Hole Circle Diameter (in) | 2.8 in |
Efficiency Beta 20 | 10 micron |
Length | 12.72 in, 323 mm |
O.D. | 3.66 in, 93 mm |
Flange Diameter (mm) | 83 |
Length (in) | 12.72 |
Bolt Hole Circle Diameter (mm) | 71 mm |
Length (mm) | 323 |
Bolt Hole Diameter (in) | 0.2 in |
Flange Diameter (in) | 3.27 |
Bolt Hole Diameter (mm) | 5 mm |
Outer Diameter (mm) | 93 |
Efficiency Beta | 10 Micron @ Beta 20 |
Outer Diameter (in) | 3.66 |
Flange Diameter | 3.27 in, 83 mm |
Bolt Hole Diameter | 0.2 in, 5 mm |
Bolt Hole Circle Diameter | 2.8 in, 71 mm |
Weight | 1.7 LB |
EAN or UPC | 742330154120 |