Product details
- 3.15 in Outside Diameter
Specifications
Bolt Hole Diameter (in) | 0.24 in |
Efficiency Beta | 10 Micron @ Beta 20 |
Outer Diameter (mm) | 80 |
O.D. | 3.15 in, 80 mm |
Length | 5.98 in, 152 mm |
Outer Diameter (in) | 3.15 |
Bolt Hole Circle Diameter (in) | 2.87 in |
Bolt Hole Diameter (mm) | 6 mm |
Flange Diameter (mm) | 83 |
Efficiency Beta 20 | 10 micron |
Length (mm) | 152 |
Bolt Hole Circle Diameter (mm) | 73 mm |
Length (in) | 5.98 |
Flange Diameter (in) | 3.27 |
Flange Diameter | 3.27 in, 83 mm |
Bolt Hole Diameter | 0.24 in, 6 mm |
Bolt Hole Circle Diameter | 2.87 in, 73 mm |
Weight | 0.65 LB |
EAN or UPC | 742330154212 |