Product details
- Magnet
Specifications
Length | 20.75 in, 527 mm |
Thread Size | 5/8-18 UN |
Weight | 1.25 LB |
EAN or UPC | 742330154960 |
Have an account? Sign in
Length | 20.75 in, 527 mm |
Thread Size | 5/8-18 UN |
Weight | 1.25 LB |
EAN or UPC | 742330154960 |