Skip to content Skip to navigation menu
  • This part may be obsolete or discontinued but limited quantities may exist.


P562654

Magnet

Item #100181201
each
    Shipment Options

Product details

  • Magnet

Specifications

Length 23.82 in, 605 mm
Thread Size 5/8-18 UN
Weight 1.3 LB
EAN or UPC 742330154977
Close Compare List Open Compare List Toggle

Product Comparison