Skip to content Skip to navigation menu


P562679

Gauge

Item #100181287
each
    Shipment Options

Product details

  • Gauge

Specifications

Thread Size 1/2 NPT
Diameter 4.17 in, 106 mm
Weight 1.5 LB
EAN or UPC 742330155226
Close Compare List Open Compare List Toggle

Product Comparison