Skip to content Skip to navigation menu


P562724

Gauge

Item #100181322
each
    Shipment Options

Product details

  • Gauge

Specifications

Thread Size 1/4 NPT
Diameter 2.8 in, 71 mm
Weight 0.6 LB
EAN or UPC 742330155653
Close Compare List Open Compare List Toggle

Product Comparison