Product details
- 2.09 in Outside Diameter
- Cartridge Style
Specifications
Length | 5.87 in, 149 mm |
O.D. | 2.09 in, 53 mm |
Length (mm) | 149 |
Inner Diameter (in) | 0.96 |
I.D. | 0.96 in, 24.5 mm |
Efficiency Beta | 40 Micron @ Beta 2 |
Inner Diameter (mm) | 24.5 |
Outer Diameter (mm) | 53 |
Length (in) | 5.87 |
Outer Diameter (in) | 2.09 |
Efficiency Beta 2 | 40 micron |
Media Type | Wire Mesh |
Style | Cartridge |
Weight | 0.525 LB |
EAN or UPC | 742330196564 |