Product details
- Flange
Specifications
Pipe Diameter | 2.48 in, 63 mm |
Height | 4.02 in, 102 mm |
Width | 1.02 in, 26 mm |
Weight | 1.7 LB |
EAN or UPC | 742330155943 |
Have an account? Sign in
Pipe Diameter | 2.48 in, 63 mm |
Height | 4.02 in, 102 mm |
Width | 1.02 in, 26 mm |
Weight | 1.7 LB |
EAN or UPC | 742330155943 |