Product details
- Flange
Specifications
Height | 4.49 in, 114 mm |
Width | 1.5 in, 38 mm |
Pipe Diameter | 2.95 in, 75 mm |
Weight | 2.6 LB |
EAN or UPC | 742330155974 |
Have an account? Sign in
Height | 4.49 in, 114 mm |
Width | 1.5 in, 38 mm |
Pipe Diameter | 2.95 in, 75 mm |
Weight | 2.6 LB |
EAN or UPC | 742330155974 |