Product details
- Flange
Specifications
Height | 1.93 in, 49 mm |
Pipe Diameter | 0.75 in, 19 mm |
Width | 1.97 in, 50 mm |
Weight | 1.2 LB |
EAN or UPC | 742330156292 |
Have an account? Sign in
Height | 1.93 in, 49 mm |
Pipe Diameter | 0.75 in, 19 mm |
Width | 1.97 in, 50 mm |
Weight | 1.2 LB |
EAN or UPC | 742330156292 |