Product details
- Flange
Specifications
Pipe Diameter | 0.98 in, 25 mm |
Width | 2.17 in, 55 mm |
Height | 2.68 in, 68 mm |
Weight | 1.0 LB |
EAN or UPC | 742330156346 |
Have an account? Sign in
Pipe Diameter | 0.98 in, 25 mm |
Width | 2.17 in, 55 mm |
Height | 2.68 in, 68 mm |
Weight | 1.0 LB |
EAN or UPC | 742330156346 |