Product details
- Flange
Specifications
Pipe Diameter | 1.26 in, 32 mm |
Width | 2.68 in, 68 mm |
Height | 2.91 in, 74 mm |
Weight | 1.95 LB |
EAN or UPC | 742330156414 |
Have an account? Sign in
Pipe Diameter | 1.26 in, 32 mm |
Width | 2.68 in, 68 mm |
Height | 2.91 in, 74 mm |
Weight | 1.95 LB |
EAN or UPC | 742330156414 |