Product details
- Flange
Specifications
Pipe Diameter | 1.5 in, 38 mm |
Width | 3.07 in, 78 mm |
Height | 3.66 in, 93 mm |
Weight | 2.9 LB |
EAN or UPC | 742330156506 |
Have an account? Sign in
Pipe Diameter | 1.5 in, 38 mm |
Width | 3.07 in, 78 mm |
Height | 3.66 in, 93 mm |
Weight | 2.9 LB |
EAN or UPC | 742330156506 |