Product details
- Flange
Specifications
Height | 4.02 in, 102 mm |
Width | 3.54 in, 90 mm |
Pipe Diameter | 2.01 in, 51 mm |
Weight | 3.55 LB |
EAN or UPC | 742330156544 |
Have an account? Sign in
Height | 4.02 in, 102 mm |
Width | 3.54 in, 90 mm |
Pipe Diameter | 2.01 in, 51 mm |
Weight | 3.55 LB |
EAN or UPC | 742330156544 |