Product details
- Flange
Specifications
Pipe Diameter | 1.5 in, 38 mm |
Width | 3.27 in, 83 mm |
Height | 3.7 in, 94 mm |
Weight | 2.5 LB |
EAN or UPC | 742330156643 |
Have an account? Sign in
Pipe Diameter | 1.5 in, 38 mm |
Width | 3.27 in, 83 mm |
Height | 3.7 in, 94 mm |
Weight | 2.5 LB |
EAN or UPC | 742330156643 |