Product details
- Flange
Specifications
Pipe Diameter | 2.99 in, 76 mm |
Width | 5.16 in, 131 mm |
Height | 5.31 in, 135 mm |
Weight | 9.5 LB |
EAN or UPC | 742330156681 |
Have an account? Sign in
Pipe Diameter | 2.99 in, 76 mm |
Width | 5.16 in, 131 mm |
Height | 5.31 in, 135 mm |
Weight | 9.5 LB |
EAN or UPC | 742330156681 |