Product details
- Flange
Specifications
Height | 2.56 in, 65 mm |
Pipe Diameter | 0.75 in, 19 mm |
Width | 2.05 in, 52 mm |
Weight | 0.7 LB |
EAN or UPC | 742330157077 |
Have an account? Sign in
Height | 2.56 in, 65 mm |
Pipe Diameter | 0.75 in, 19 mm |
Width | 2.05 in, 52 mm |
Weight | 0.7 LB |
EAN or UPC | 742330157077 |