text.skipToContent text.skipToNavigation


P563268

Low Pressure Spin-On Filter Head

Item #100180890
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Head Assembly for SP50/60 (LPS05) Series
  • 1 1/4 NPT Port
  • No Indicator
  • 25 psi Bypass Pressure
  • 60 gal/min Max Flow

description

  • Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.

features

  • Inline mounting
  • Spin-on-style filter element

Specifications

Filter Series SP50/60
Assembly Type Head Assembly
Port Type NPT
Port Size 1 1/4
Filter Design Low Pressure
By-Pass Pressure 25 psi
Working Pressure [MAX] 150 psi
Flow Range [MAX] 60 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style No Indicator
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 250 psi
Length N/A
Filter Application Return or Lube
Element None
Gauge Port 1/8 in NPT
Available Filter Elements P165876, P167832, P561183, P562208
Element Length N/A
Filter Style Spin-On
Element Collapse Rating [MAX] N/A
(Catalog) Max Flow GPM (Head Only) 60
Filter Service Gauge / Indicator (2) 1/8 in NPT Plugged Gauge Ports, Upstream Side
Housing / Head Type In-Line
Weight 2.0 LB
Package Quantity 1.0 Piece
EAN or UPC 742330157978

Supporting Documents

You May Also Like