text.skipToContent text.skipToNavigation


P563269

Low Pressure Spin-On Filter Head

Item #100176546
each

Product details

  • Low Pressure Hydraulic Head Assembly for SP50/60 (LPS05) Series
  • 1 1/4 NPT Port
  • No Indicator
  • 5 psi Bypass Pressure
  • 60 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

footnote

  • Dual-filter head.

Specifications

Filter Series SP50/60 (LPS05)
Assembly Type Head Assembly
Port Type NPT
Port Size 1 1/4
Filter Design Low Pressure
By-Pass Pressure 5 psi
Working Pressure [MAX] 150 psi
Flow Range [MAX] 60 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style No Indicator
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 250 psi
Length N/A
Element None
Gauge Port 1/8 in NPT
Element Length N/A
Element Collapse Rating [MAX] N/A
Catalog Order Number MA100176546
Weight 1.8 LB
EAN or UPC 742330157985

You May Also Like