Product details
- 1 1/2 NPT Inlet Size
- 1 1/2 NPT Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
Specifications
Width | 5.71 in, 145 mm |
Filter Series | SP80/90 |
Length (in) | 9.84 |
Length (mm) | 250 |
Max Flow GPM (Head Only) | 120 |
Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN (x2) |
Family Name | SP80/90 Series Engine Cylinder Head Assembly |
Length | 9.84 in, 250 mm |
Width (mm) | 145 |
Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
Width (in) | 5.71 |
Weight | 5.0 LB |
EAN or UPC | 742330158043 |