text.skipToContent text.skipToNavigation


P563276

Low Pressure Spin-On Filter Head

Item #100176548
each

Product details

  • Low Pressure Hydraulic Head Assembly for SP80/90 Series
  • 1 1/2 NPT & 2" SAE 4-Bolt Port
  • No Indicator
  • 5 psi Bypass Pressure
  • 120 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

footnote

  • Dual-filter head.

Specifications

Filter Series SP80/90
Assembly Type Head Assembly
Port Type NPT & SAE 4-Bolt
Port Size 2
1 1/2
Filter Design Low Pressure
By-Pass Pressure 5 psi
Working Pressure [MAX] 150 psi
Flow Range [MAX] 120 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style No Indicator
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 250 psi
Length N/A
Element None
Gauge Port 1/8 in NPT
Element Length N/A
Element Collapse Rating [MAX] N/A
Catalog Order Number MA100176548
Weight 4.8 LB
EAN or UPC 742330158050

You May Also Like