Product details
- Filter Service Gauge for LPS04, SP50/60, SP80/90, or SP100/120 Series
- 0-100 psi
description
- These indicators fit filter heads with a 1/8" NPT indicator port. Indicators show when filter element needs to be changed.
Specifications
Connection Size | 1/8 |
Dial Range | No Color Code 0 to 100 psi |
Pressure Range [Min] | 0 psi |
Filter Series | LPS04, SP50/60 (LPS05), SP80/90, SP100/120 |
Use w/ Bypass Valve Rating | Non-Bypass |
Pressure Range [Max] | 100 psi |
Type | Return Indicator, Numeric Scale |
LHA Part No. | SP-15P |
Weight | 0.1 LB |
EAN or UPC | 742330158074 |