text.skipToContent text.skipToNavigation


P563298

Low Pressure Spin-On Filter Indicator

Item #100180895
each
    Shipment Options

Product details

  • Service Gauge for LPS04 Filter Series

description

  • These indicators fit filter heads with a 1/8" NPT indicator port. Indicators show when filter element needs to be changed.

Specifications

Filter Series LPS04
Type Return Indicator, Color Coded
Pressure Range [MIN] 0 psi
Use w/ Bypass Valve Rating 25 psid
Connection Size 1/8
Pressure Range [MAX] 100 psi
LHA Part No. SP-15P-2
Dial Range Color Coded 0 to 100 psi
Filter Series (copy) SP80/90
SP50/60
SP15/25
Weight 0.3 LB
Package Quantity 1.0 Piece
EAN or UPC 742330158098

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison