text.skipToContent text.skipToNavigation


P563299

Low Pressure Spin-On Filter Indicator

Item #100181399
each
    Shipment Options

Product details

  • Filter Service Gauge for LPS04 Series
  • 0 to -20 Hg

description

  • These indicators fit filter heads with a 1/8" NPT indicator port. Indicators show when filter element needs to be changed.

Specifications

Filter Series LPS04
Type Suction Indicator, Numeric Scale
Pressure Range [MIN] 0 psi
Use w/ Bypass Valve Rating 5 psid
Connection Size 1/8
Pressure Range [MAX] 0 psi
LHA Part No. SP-15V
Dial Range 0 to -20 Hg
Filter Series (copy) SP50/60
SP15/25
SP80/90
Weight 0.2 LB
Package Quantity 1.0 Piece
EAN or UPC 742330158104

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison