Product details
- Basket
Specifications
Flange Diameter | 3.27 in, 83 mm |
Bolt Hole Circle Diameter | 2.87 in, 73 mm |
Length | 2.99 in, 76 mm |
O.D. | 1.89 in, 48 mm |
Bolt Hole Diameter | 0.24 in, 6 mm |
Weight | 0.075 LB |
EAN or UPC | 742330158302 |
Have an account? Sign in
Flange Diameter | 3.27 in, 83 mm |
Bolt Hole Circle Diameter | 2.87 in, 73 mm |
Length | 2.99 in, 76 mm |
O.D. | 1.89 in, 48 mm |
Bolt Hole Diameter | 0.24 in, 6 mm |
Weight | 0.075 LB |
EAN or UPC | 742330158302 |