text.skipToContent text.skipToNavigation


P563348

PBB Series Filler Breather

Item #100181236

Product details

  • PBB Series Filler Breather
  • 6-Bolt Flange
  • 10 µm
  • 30 SCFM
  • Nylon Basket

features

  • Buna gaskets standard
  • Compatible with petroleum-based fluids
  • Air intake valve opens at 0.435 psi
  • Relief valve settings at 5 or 10 psi full rate flow
  • Temperature range is -22 °F to +240 °F (-30 °C to 115 °C)
  • Chrome-plated, epoxy-coated or zinc-plated steel caps

Specifications

Mount Type 6 Bolt Flange
Micron Rating 10 µm
Basket Depth 97 mm
LHA Part No. PBB-10-5-N
Magnet & Post No Magnet
Cap Type Grip Type
Finish Chrome
Relief Valve Setting 5 psi
Flow 30 SCFM
Lockable Cap No
Basket Type Nylon Basket
Material Chrome Plated Steel
Height 152 mm
Cap Dia. 48 mm
Dip Stick No Dip Stick
Catalog Order Number MA100181236
Weight 0.6 LB
Package Quantity 1.0 Piece
EAN or UPC 742330158357

You May Also Like