Product details
- Basket
Specifications
O.D. | 1.89 in, 48 mm |
Bolt Hole Circle Diameter | 2.87 in, 73 mm |
Length | 7.99 in, 203 mm |
Flange Diameter | 3.27 in, 83 mm |
Bolt Hole Diameter | 0.24 in, 6 mm |
Weight | 0.15 LB |
EAN or UPC | 742330158616 |
Have an account? Sign in
O.D. | 1.89 in, 48 mm |
Bolt Hole Circle Diameter | 2.87 in, 73 mm |
Length | 7.99 in, 203 mm |
Flange Diameter | 3.27 in, 83 mm |
Bolt Hole Diameter | 0.24 in, 6 mm |
Weight | 0.15 LB |
EAN or UPC | 742330158616 |