Product details
- Gasket
Specifications
Gasket O.D. | 2.24 in, 57 mm |
Gasket I.D. | 1.57 in, 40 mm |
Weight | 0.1 LB |
EAN or UPC | 742330158753 |
Have an account? Sign in
Gasket O.D. | 2.24 in, 57 mm |
Gasket I.D. | 1.57 in, 40 mm |
Weight | 0.1 LB |
EAN or UPC | 742330158753 |