Product details
- 4.37 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Length (mm) | 235 |
Type | Water Separator |
I.D. | 3.75 in, 95.25 mm |
Emulsified H2O Efficiency | 95 Percent |
Length | 9.25 in, 235 mm |
Outer Diameter (mm) | 111 |
Inner Diameter (in) | 3.75 |
Efficiency Test Std | SAE J1985 |
Length (in) | 9.25 |
Efficiency 50% | 5 micron |
Inner Diameter (mm) | 95.25 |
Outer Diameter (in) | 4.37 |
Style | Cartridge |
O.D. | 4.37 in, 111 mm |
Weight | 1.95 LB |
EAN or UPC | 742330149973 |