Product details
- 4.37 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Outer Diameter (mm) | 111 |
Efficiency Test Std | SAE J1985 |
Outer Diameter (in) | 4.37 |
O.D. | 4.37 in, 111 mm |
Inner Diameter (in) | 3.74 |
Length (mm) | 235 |
Inner Diameter (mm) | 95 |
Efficiency 50% | 30 micron |
Length | 9.25 in, 235 mm |
I.D. | 3.74 in, 95 mm |
Emulsified H2O Efficiency | 95 Percent |
Length (in) | 9.25 |
Style | Cartridge |
Type | Water Separator |
Weight | 2.0 LB |
EAN or UPC | 742330161906 |