Product details
- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Gasket ID (mm) | 61.5 |
Filter Series | SP15/25 |
Media Type | Cellulose |
Thread Size | 1-12 UN |
O.D. | 3.66 in, 93 mm |
Length | 7.87 in, 200 mm |
Efficiency Beta 200 | 32 micron |
Gasket OD (in) | 2.81 |
Efficiency Beta 2 | 17 micron |
Efficiency Beta | 17 Micron @ Beta 2, 32 Micron @ Beta 200 |
Outer Diameter (mm) | 93 |
Gasket OD (mm) | 71.5 |
Gasket ID (in) | 2.42 |
Length (in) | 7.87 |
Outer Diameter (in) | 3.66 |
Length (mm) | 200 |
Series | SP15/25 |
Style | Spin-On |
Gasket I.D. | 2.42 in, 61.5 mm |
Gasket O.D. | 2.81 in, 71.5 mm |
Weight | 0.4 LB |
EAN or UPC | 742330165942 |